missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BioLite™ Cell Culture Treated Flasks

Thermo Scientific™ BioLite™ Cell Culture Treated Flasks featuring standard cell culture-treated surface, are a limited line of cell culture vessels for a wide range of cell types.

Supplier:  Thermo Scientific™ 130192

 View more versions of this product

Catalog No. 12-556-012


Only null left
Explore available promotions

Description

Description

Experience optimal performance with wide selections in size, Thermo Scientific™ BioLite™ cell culture treated flasks with filter cap and seal cap options suit a multitude of experimental needs while providing cost efficiency for a wide selection of applications in your cell culture routine.

  • Sterile per ISO 11137, SAL 10-6
  • Non-cytotoxic
  • Non-pyrogenic
  • BSE/TSE Free
  • RNase/DNase Free
  • Human DNA Free
  • USP Class VI raw material
  • Shelf life: 2 years
Specifications

Specifications

200/Cs.
Cell Culture Flask
Sterile
Plug Seal
Cell Culture-treated
5/Pk.
Cell Culture Treated
Flat
25 cm²
7 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions