missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BioLite™ Cell Culture Treated Flasks

Catalog No. 12556011
Change view
Click to view available options
Culture Area:
175 cm²
225 cm²
25 cm²
75 cm²
Closure Type:
Plug Seal
Vented
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Culture Area Closure Type
12556011 175 cm² Vented
12556009 25 cm² Vented
12556010 75 cm² Vented
12556012 25 cm² Plug Seal
12556013 75 cm² Plug Seal
12556014 175 cm² Plug Seal
01549766 225 cm² Vented
01549767 225 cm² Plug Seal
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 12556011 Supplier Thermo Scientific™ Supplier No. 130191
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Thermo Scientific™ BioLite™ Cell Culture Treated Flasks featuring standard cell culture-treated surface, are a limited line of cell culture vessels for a wide range of cell types.

Experience optimal performance with wide selections in size, Thermo Scientific™ BioLite™ cell culture treated flasks with filter cap and seal cap options suit a multitude of experimental needs while providing cost efficiency for a wide selection of applications in your cell culture routine.

  • Sterile per ISO 11137, SAL 10-6
  • Non-cytotoxic
  • Non-pyrogenic
  • BSE/TSE Free
  • RNase/DNase Free
  • Human DNA Free
  • USP Class VI raw material
  • Shelf life: 2 years

Specifications

Capacity (Metric) 50 mL
Material Polystyrene
No. per Case 40/Cs.
No. per Pack 5 Pk.
Product Type Cell Culture Flask
Surface Coating Cell Culture Treated
Autoclavable Not Autoclavable
Disposable Single-use
Graduated Yes
Mouth Style Threaded
Sterility Sterile
Bottom Shape Flat
Closure Type Vented
Culture Area 175 cm²
Surface Treatment Cell Culture-treated
Volume (Metric) Working 50 mL
Show More Show Less