missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BioLite™ Cell Culture Treated Flasks
Thermo Scientific™ BioLite™ Cell Culture Treated Flasks featuring standard cell culture-treated surface, are a limited line of cell culture vessels for a wide range of cell types.
Supplier: Thermo Scientific™ 130332
Description
Experience optimal performance with wide selections in size, Thermo Scientific™ BioLite™ cell culture treated flasks with filter cap and seal cap options suit a multitude of experimental needs while providing cost efficiency for a wide selection of applications in your cell culture routine.
- Sterile per ISO 11137, SAL 10-6
- Non-cytotoxic
- Non-pyrogenic
- BSE/TSE Free
- RNase/DNase Free
- Human DNA Free
- USP Class VI raw material
- Shelf life: 2 years
Specifications
| Polystyrene | |
| Cell Culture Flask | |
| Autoclavable | |
| Yes | |
| Flat | |
| 225 cm² |
| 25/Cs. | |
| Cell Culture Treated | |
| Single-use | |
| Sterile | |
| Plug Seal | |
| 70 mL |