missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BIOLiner™ Swinging-Bucket Rotor

Catalog No. 75003667
Change view
Click to view available options
Type:
BIOLiner Buckets
ClickSeal Biocontainment Lids
O-ring
Swinging Bucket Rotor
For Use With (Equipment):
Lids
Sealing Lids
Thermo Scientific Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40 and SL 40/40F Centrifuges
Quantity:
1 Ea.
Set of 4
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type For Use With (Equipment) Quantity
75003667 Swinging Bucket Rotor Thermo Scientific Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40 and SL 40/40F Centrifuges 1 Ea.
75003626 O-ring Sealing Lids Set of 4
75003668 BIOLiner Buckets Thermo Scientific Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40 and SL 40/40F Centrifuges Set of 4
75003669 ClickSeal Biocontainment Lids Thermo Scientific Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40 and SL 40/40F Centrifuges Set of 4
75003688 O-ring Lids Set of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 75003667 Supplier Thermo Scientific™ Supplier No. 75003667
Only null left

Spin samples at 3,500rpm with the Thermo Scientific™ BIOLiner™ Swinging-Bucket Rotor.

Ordering Information:

Order BIOLiner Buckets (75-003-668, set of 4) and Thermo Scientific™ ClickSeal™ Biocontainment Lids (75-003-669, set of four) to complete assembly. Replacement O-rings for lids (75-003-688) and adapters are sold separately. Microplate carriers (50-036-70) and lids (75-003-689) are also available. Contact your sales representative for information.

Compatible with:

Thermo Scientific™ Sorvall™ ST40/40R, SL40/40R, Sorvall Legend™ XT/XTR, Megafuge™ 40, Multifuge™ X3/X3R, Megafuge 40/40R Centrifuge Series

Specifications

Description BIOLiner Swinging Bucket Rotor
Type Swinging Bucket Rotor
Capacity 4 x 750 mL
Max. RCF 2,739 x g
Max. Speed 3,500 rpm
Radius (Metric) 20 cm
Radius (Metric) Min. 10.5 cm
K Factor 13307
Max. Tube Length 124 mm
For Use With (Equipment) Thermo Scientific Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40 and SL 40/40F Centrifuges
Angle 90°
Certifications/Compliance Biocontainment certified by CAMR™, HPA, Porton Down, U.K.
Diameter (Metric) Outside 98 mm
Biocontainment Yes
Quantity 1 Ea.
Show More Show Less