missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BIOLiner™ Rotor Bucket Adapters
Description
Combine Thermo Scientific™ BIOLiner™ Rotor Bucket Adapters with the BIOLiner Rotor Bucket for a complete system.
Ordering Information:
Individual adapters and bottle/adapter packages are offered.
- Capacity range: 3 L to 980 mL
- Maximum tube dimensions (O.D. x L): 98 × 124 mm
Specifications
Specifications
| Type | Adapter |
| Tube Type | 50 mL Conical Bottle |
| Capacity | 40 x 50 mL Conical Tubes |
| Max. Tube Diameter | 30 mm |
| Max. Tube Length | 120 mm |
| No. per Pack | 4 |