missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ MEA210-1 Sterile Looped Face Mask

Catalog No. 18167006
Change view
Click to view available options
Length (Metric):
21 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
18167006 21 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
N/A
Catalog No. 18167006 Supplier Ansell Supplier No. ASLMEA2101

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

N/A

Sterile, looped face mask with clip connector for secure fastening , reduces contamination in controlled environments by providing high particle and bacterial filtration efficiency.

  • Contamination control: High particle and Bacterial Filtration Efficiency (BFE)
  • Cleanroom-compatible materials: Reduced risk of contamination
  • Clip connector: For quick and secure fastening

Specifications

Product Type Cleanroom Face Mask
Color White
Fastening Type Earloops with Fastener
Material Polypropylene
Size Standard
Sterility Sterile
Style Pleated
Certifications/Compliance ISO 2859
Cleanroom Class Class 10 (ISO 4)
Construction Looped, Clip Connector
Disposable Single-use
Filter Efficiency 97% (PFE), 96.5% (BFE), 97.9% (VFE)
For Use With (Application) Production and Manufacturing, Controlled and Critical, Environments, Laboratory and Research
Latex Free Yes
Length (English) 8.3 in.
Length (Metric) 21 cm
Model MEA210-1
Packaging Quantity One piece with clip/inner PE bag, 50 inner bags/outer PE bag, 12 outer bags/Cs. (600 pieces)
Packaging Type Individually Bagged
Resistance High Bacterial, Particle and Viral Filtration Efficiency
Series BIOCLEAN™ MEA210-1
Show More Show Less

N/A