missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Sterile DB Pouch Style Face Mask

Catalog No. 19668006
Change view
Click to view available options
Includes:
Headloops
Neck Guard
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19668006 Neck Guard
19668005 Headloops
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
N/A
Catalog No. 19668006 Supplier Ansell Supplier No. BDBSG

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

N/A

Sterile pouch face mask with headloops offers breathability and comfort for added protection. Compatible with ISO Class 4 environments. Available with or without neckguard.

  • Enhanced filtration: Provides high bacterial and particle filtration
  • Large breathing chamber: For added wearer comfort
  • Ultrasonically sealed edges: Reduced risks of contamination

Specifications

Product Type Cleanroom Face Mask
Color White
Fastening Type Headband
Material Polyester
Size Standard
Sterility Sterile
Dimensions (L x W) 301 x 100 mm
Style Pouch
Certifications/Compliance ISO 2859
Cleanroom Class Class 10 (ISO 4)
Construction Sterile Pouch Facemask with Headloops
Disposable Single-use
Filter Efficiency 98.2% (PFE), 97.9% (BFE)
For Use With (Application) Animal Care, Adjusting Parts and Systems, Food Processing and Handling, Aseptic Filling and Labeling
Includes Neck Guard
Latex Free Yes
Length (English) 4.1 in.
Length (Metric) 10.5 cm
Model BDBS-G
Packaging Quantity One piece per sealed inner PE bag; 20 inner bags per sealed outer PE bag; 10 outer bags per lined carton (200 pieces)
Packaging Type Individually Bagged
Pore Size 0.3 μm (PFE), 3 μm (BFE)
Resistance High bacterial, particle, and viral filtration efficiency
Series BIOCLEAN BDBS
Width (English) 12 in.
Width (Metric) 301 mm
Show More Show Less

N/A