missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ MEA Non-Sterile Looped Facemask

Catalog No. 17100411
Change view
Click to view available options
Packaging Quantity:
100 pieces per sealed inner PE bag; one inner bag per sealed outer PE bag; 20 outer bags per lined carton (2000 pieces)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
17100411 100 pieces per sealed inner PE bag; one inner bag per sealed outer PE bag; 20 outer bags per lined carton (2000 pieces)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17100411 Supplier Ansell Supplier No. MEA2100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Non-sterile looped facemask is manufactured from cleanroom compatible materials to reduce contamination into the controlled environment.

  • High bacterial and particle efficiency filtration
  • Fully enclosed malleable nose-band
  • Ultrasonically sealed edges
  • Manufactured in a facility holding ISO 9001:2015
  • Processed in an NEBB certified ISO Class 4 cleanroom environment
  • Sampling and inspection in accordance with ISO 2859-3:1994
  • Tested against standard ASTM F2101 for Bacterial Filtration Efficiency (BFE)
  • Inner facing layer: Non-woven polypropylene/polyethylene (hygroscopic)
  • Filter layer: Meltblown polypropylene
  • Outer facing layer: Non-woven polypropylene/polyethylene (hydrophobic)
  • Fastenings: Non-latex polyurethane loops (MEA 210-2 supplied with blue plastic clip fastener)
  • Nose band: Plastic coated steel

Specifications

Product Type Cleanroom Face Mask
Color White
Sterility Non-sterile
Disposable Single-use
Filter Efficiency 0.3 μ 98.8% (PFE), 3.0 μ 97% (BFE)
Latex Free Yes
Length (Metric) 210 mm
Model MEA210-0
Packaging Quantity 100 pieces per sealed inner PE bag; one inner bag per sealed outer PE bag; 20 outer bags per lined carton (2000 pieces)
Packaging Type Bulk Packaged
Width (Metric) 95 mm
Show More Show Less

Five (5) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.