missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ ESD Cleanroom Overshoes
ESD cleanroom overshoes have non-marking conductive tape, providing dissipative properties when worn as instructed.
Supplier: Ansell ESD018B
Description
- Electrostatic Discharge (ESD) cleanroom overshoes
- Constructed of non-woven spunbonded polypropylene
- Thickness 0.08 mm
- Choose white 16 in. or 18 in. or blue 18 in.
Specifications
| Standard | |
| Yes | |
| Single-use | |
| Non-marking conductive tape, ESD Properties | |
| ISO 9001:2015 | |
| 457 mm | |
| 170 mm | |
| Controlled Environments Shoe Covers |
| Spunbond Polypropylene, Nylon, Polyester | |
| White | |
| Non-sterile | |
| ESD018W | |
| 18 in. | |
| 6.7 in. | |
| Static | |
| Class 100 (ISO 5) |