missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ ESD Cleanroom Overshoes

Catalog No. 19501199
Change view
Click to view available options
Color:
Blue
White
Length (English):
16 in.
18 in.
Size:
Standard
Small
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (English) Size
19501199 White 16 in. Small
19501200 White 18 in. Standard
19501201 Blue 18 in. Standard
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19501199 Supplier Ansell Supplier No. ESD016W

ESD cleanroom overshoes have non-marking conductive tape, providing dissipative properties when worn as instructed.

  • Electrostatic Discharge (ESD) cleanroom overshoes
  • Constructed of non-woven spunbonded polypropylene
  • Thickness 0.08 mm
  • Choose white 16 in. or 18 in. or blue 18 in.

Specifications

Size Small
Material Spunbond Polypropylene, Nylon, Polyester
Latex Free Yes
Color White
Disposable Single-use
Sterility Non-sterile
Description Non-marking conductive tape, ESD Properties
Model ESD016W
Certifications/Compliance ISO 9001:2015
Length (English) 16 in.
Length (Metric) 406 mm
Height (English) 6.7 in.
Height (Metric) 170 mm
Resistance Static
Product Type Controlled Environments Shoe Covers
Cleanroom Class Class 100 (ISO 5)
Show More Show Less