missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean-D™ Drop-Down Sterile Coverall with Hood S-BDSH
Sterile drop-down cleanroom coverall with hood features removable tabs for aseptic donning.
Supplier: Ansell SBDSHXXL
Alert:
N/A
Description
- Drop-down design technology: Aseptic donning made easy
- CleanTough™ fabric: For an antistatic, low-linting sterile garment
- Quick-release press stud tabs: Aseptic donning further facilitated
Specifications
| Cleanroom Coveralls | |
| Unisex | |
| White | |
| Standard | |
| Elastic | |
| Elastic | |
| Bound, Stitched | |
| Chemicals | |
| Elastic Hooded | |
| ISO 9001:2015, ASTM F739-12, ISO 11137-1:2006 | |
| Yes | |
| None | |
| 116 to 124 cm | |
| Laboratory, Cleanroom, Medical Device Manufacturing, Biotechnology, Pharmaceutical, Semiconductor | |
| 6 ft. 2 in. to 6 ft. 4 in. | |
| One piece aseptically folded per sealed inner PE bag; one inner bag per sealed outer PE bag; 20 outer bags per lined carton (20 pieces). Please note: sizes 3XL, 4XL, 5XL, 6XL, 7XL 8XL are 15 coveralls per carton. |
| 2X-Large | |
| Polypropylene | |
| Single-use | |
| Elastic | |
| Hooded | |
| Zipper | |
| Sterile | |
| Uncoated | |
| Elastic | |
| (EU)2016/425, EN 1149-5:2008, EN 530, EN 7854, EN 6530, EN 13934-1, EN 9073-4, EN 863, EN 13935-2 | |
| S-BDSH | |
| 45 to 48 in. | |
| Long sleeve with elasticated cuff | |
| 45 to 48 in. | |
| 188 to 194 cm | |
| Class 10 (ISO 4) |
N/A