missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean-D™ Drop-Down Sterile Coverall with Hood S-BDSH
GREENER_CHOICE

Catalog No. 19668310
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19668310 Small
19668311 Medium
19668312 Large
19668313 X-Large
19668314 2X-Large
19668315 3X-Large
19668316 4X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
N/A
Catalog No. 19668310 Supplier Ansell Supplier No. SBDSHS
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

N/A

Sterile drop-down cleanroom coverall with hood features removable tabs for aseptic donning.

  • Drop-down design technology: Aseptic donning made easy
  • CleanTough™ fabric: For an antistatic, low-linting sterile garment
  • Quick-release press stud tabs: Aseptic donning further facilitated

Specifications

Product Type Cleanroom Coveralls
Size Small
Gender Unisex
Material Polypropylene
Color White
Disposable Single-use
Waist Style Standard
Ankle Style Elastic
Cuff Style Elastic
Neck Style Hooded
Hood Type Elastic
Closure Type Zipper
Seam Type Bound, Stitched
Sterility Sterile
Resistance Chemicals
Coating Uncoated
Collar Type Elastic Hooded
Back Style Elastic
Certifications/Compliance ISO 9001:2015, ASTM F739-12, ISO 11137-1:2006
Certifications/Compliance (Europe) (EU)2016/425, EN 1149-5:2008, EN 530, EN 7854, EN 6530, EN 13934-1, EN 9073-4, EN 863, EN 13935-2
Latex Free Yes
Model S-BDSH
No. of Pockets None
Size (English) Chest 33 to 36 in.
Size (Metric) Chest 84 to 92 cm
Sleeve Style Long sleeve with elasticated cuff
For Use With (Application) Laboratory, Cleanroom, Medical Device Manufacturing, Biotechnology, Pharmaceutical, Semiconductor
Width (English) Chest 33 to 36 in.
Height (English) 5 ft. 4 in. to 5 ft. 6 in.
Height (Metric) 164 to 170 cm
Packaging One piece aseptically folded per sealed inner PE bag; one inner bag per sealed outer PE bag; 20 outer bags per lined carton (20 pieces). Please note: sizes 3XL, 4XL, 5XL, 6XL, 7XL 8XL are 15 coveralls per carton.
Cleanroom Class Class 10 (ISO 4)
Show More Show Less

N/A