missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ BioClean-D™ Non-Sterile Disposable Coveralls with Collar and Thumb Loop
Disposable coverall with thumb loop for secure hold.
Supplier: Ansell™ BDCCTXL
Description
- Low linting, anti-static CleanTough™ Fabric made
- Manufactured in a facility holding ISO 9001:2008 certification
- ISO Class 4 compatible
- Zip front with flap cover
- Elasticated back, cuffs and ankles
- Available in sizes ranging from S through 4XL
- ASTM D6978 05 tested
- HELMKE drum tested
- Low-particulate
Specifications
| Cleanroom Coveralls | |
| CleanTough™ Fabric | |
| Single-use | |
| ISO 9001:2015 and (EU)2016/425, EN ISO 13982-1:2004+A1:2010, EN ISO 13034:2005+A1:2009, EN ISO 14325, ASTM F739-12, EN 1149-5:2008, EN530, EN 7854, EN 6530, EN 13934-1, EN9073-4, EN 863 and EN 13935-2 | |
| 108 to 116 cm | |
| 6 ft. 0 in. to 6 ft. 2 in. | |
| BioClean™ |
| X-Large | |
| White | |
| Non-sterile | |
| 42-45 in. | |
| Controlled and Critical Environments, Production and Manufacturing, Pharmaceutical, Biotechnology, Medical Device, Laboratory and Research | |
| 182 to 188 cm | |
| Class 10 (ISO 4) |