missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ BioClean-D™ Coveralls with Hood

Catalog No. 19668363
Change view
Click to view available options
Size:
X-Small
Small
Medium
X-Large
2X-Large
3X-Large
4X-Large
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19668363 X-Large
19668359 X-Small
19668360 Small
19668361 Medium
19668364 2X-Large
19668365 3X-Large
19668366 4X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19668363 Supplier Ansell™ Supplier No. BDCHTXL
Only null left

BioClean-D coverall with hood is antistatic, lightweight, and low-linting for use in critical environments.

  • Thumb loops to ensure a secure hold
  • Zip with sealable cover
  • Elasticated hood, back, cuffs and ankles
  • BDCHT
  • Silicone-free
  • Certifications and testing:
    • Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425
      Module D certifications
    • Conforms to Category 3 - Personal Protective Equipment PPE Regulation
      (EU)2016/425
    • Tested against standard EN ISO 13982-1:2004+A1:2010 protective
      clothing for use against solid particles (Type 5)
    • Tested against standard EN ISO 13034:2005+A1:2009 protective
      clothing against liquid chemicals (Type 6)
    • Tested against standard EN ISO 14325 protective clothing against
      chemicals
    • Tested against permeation standard ASTM F739-12
    • Tested against standards: EN 1149-5:2008, protective clothing - electrostatic properties; EN 530, Abrasion resistance; EN 7854, Flex cracking resistance; EN 6530, Resistance to penetration by liquids; EN 13934-1, Tensile strength; EN 9073-4, Trapezoidal tear resistance; EN 863, Puncture resistance; and EN 13935-2, Seam strength.
    • Processed in an NEBB certified ISO Class 4 environment

Specifications

Product Type Cleanroom Coveralls
Size X-Large
Material CleanTough™ Fabric
Color White
Disposable Single-use
Ankle Style Elastic
Cuff Style Elastic
Neck Style Hooded
Hood Type Elastic
Closure Type Front Zipper with Storm Flap
Seam Type Bound
Sterility Non-sterile
Resistance Anti-static, Abrasion, Tears
Back Style Elastic
No. of Pockets None
Size (English) Chest 42 to 45 in.
Size (Metric) Chest 108 to 116 cm
For Use With (Application) Controlled and Critical Environments, Production and Manufacturing, Pharmaceutical, Biotechnology, Medical Device, Laboratory and Research
Height (English) 6 ft. to 6 ft. 2 in.
Height (Metric) 182 to 188 cm
Quantity 20/Cs.
Cleanroom Class Class 10 (ISO 4)
Show More Show Less