missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ BioClean-D™ Coveralls with Hood
BioClean-D coverall with hood is antistatic, lightweight, and low-linting for use in critical environments.
Supplier: Ansell™ BDCHTS
Description
- Thumb loops to ensure a secure hold
- Zip with sealable cover
- Elasticated hood, back, cuffs and ankles
- BDCHT
- Silicone-free
- Certifications and testing:
- Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425
Module D certifications - Conforms to Category 3 - Personal Protective Equipment PPE Regulation
(EU)2016/425 - Tested against standard EN ISO 13982-1:2004+A1:2010 protective
clothing for use against solid particles (Type 5) - Tested against standard EN ISO 13034:2005+A1:2009 protective
clothing against liquid chemicals (Type 6) - Tested against standard EN ISO 14325 protective clothing against
chemicals - Tested against permeation standard ASTM F739-12
- Tested against standards: EN 1149-5:2008, protective clothing - electrostatic properties; EN 530, Abrasion resistance; EN 7854, Flex cracking resistance; EN 6530, Resistance to penetration by liquids; EN 13934-1, Tensile strength; EN 9073-4, Trapezoidal tear resistance; EN 863, Puncture resistance; and EN 13935-2, Seam strength.
- Processed in an NEBB certified ISO Class 4 environment
- Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425
Specifications
| Cleanroom Coveralls | |
| CleanTough™ Fabric | |
| Single-use | |
| Elastic | |
| Elastic | |
| Bound | |
| Anti-static, Abrasion, Tears | |
| None | |
| 84 to 92 cm | |
| 5 ft. 4 in. to 5 ft. 6 in. | |
| 20/Cs. |
| Small | |
| White | |
| Elastic | |
| Hooded | |
| Front Zipper with Storm Flap | |
| Non-sterile | |
| Elastic | |
| 33 to 36 in. | |
| Controlled and Critical Environments, Production and Manufacturing, Pharmaceutical, Biotechnology, Medical Device, Laboratory and Research | |
| 164 to 170 cm | |
| Class 10 (ISO 4) |