missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ S-BCRL Sterile Cut Resistant Glove Liners
Glove liners feature Dyneema™ Diamond Yarn for enhanced cut resistance, specifically designed to be worn between two cleanroom gloves.
Supplier: Ansell SBCRL6065
Description
- Dyneema™ Diamond yarn provides enhanced cut resistance and protection during rigorous procedures
- Designed to be worn between two cleanroom gloves to provide EN 388 Level B and ANSI A2 Cut Protection
- Specifically constructed for optimal dexterity, comfort, and fit
- Processed in an NEBB certified ISO Class 4 environment
- Ideal for applications that require handling sharp objects or cleaning apparatus which pose a cut risk
- No liner provides complete protection against cuts, use care when handling sharp objects
Specifications
| EN 420:2003 + A1:2009; Category II | |
| Uncoated | |
| ANSI A2 | |
| Ambidextrous | |
| Polyethylene | |
| Sterile | |
| Chemical Handling, Healthcare, and Life Sciences | |
| Green | |
| 6.8 in. |
| Class 10 (ISO 4) | |
| White | |
| Single-use | |
| Yes | |
| Small | |
| 3X4XB | |
| Knit | |
| S-BCRL | |
| 17.4 cm |