missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Clearview Sterile Visor Tie-On Face Mask VFM210-T

Catalog No. 19668260
Change view
Click to view available options
Style:
Pleated
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style
19668260 Pleated
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19668260 Supplier Ansell Supplier No. VFM210TSLOT

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Latex-free sterile visor face mask provides particle and bacterial filtration efficiency while combining comfort and breathability.

  • Anti-fog coating
  • Distortion free visor
  • Latex-free high bacterial and particle filtration efficiency
  • Tie-on fastening
  • ISO Class 4 and EU GMP Grade A compatible
  • Manufactured in a facility holding ISO 9001:2008
  • Processed in an NEBB certified ISO Class 4 cleanroom environment
  • Sampling and inspection in accordance with ISO 2859-3:1993
  • Inner Facing Layer: Non-woven polypropylene/polyethylene (hydrophilic)
  • Filter Layer: Meltblown polyester
  • Outer Facing Layer: Non-woven spunbond polyester (hydrophobic)
  • Fastenings: Non-woven Polypropylene Ties, Polyurethane (with blue plastic clip fastener)
  • Nose Band: Plastic coated steel

Specifications

Product Type Cleanroom Face Mask
Color White
Fastening Type Ties
Material Polypropylene
Size Standard
Sterility Sterile
Style Pleated
Certifications/Compliance ISO 9001:2015
Cleanroom Class Class 10 (ISO 4)
Disposable Single-use
Filter Efficiency >96% (PFE), >94% (BFE)
Latex Free Yes
Length (English) 8.3 in.
Length (Metric) 21 cm
Model VFM210-T
Packaging Quantity One piece per sealed inner PE bag; 25 inner bags per sealed outer PE bag; four outer bags per lined carton (100 pieces)
Packaging Type Individually Bagged
Series BioClean™
Show More Show Less