missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ BioClean™ BioClean-C Chemotherapy Protective Apron with Sleeves

Catalog No. 19668247
Change view
Click to view available options
Size:
Small
Medium
Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19668247 Large
19668245 Small
19668246 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19668247 Supplier Ansell™ Supplier No. SBCASL

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ansell™ BioClean™ BioClean-C Chemotherapy Protective Apron with Sleeves provides protection against a range of cytotoxic drugs.

  • Ultrasonically bonded seams with protective tape
  • Tie tapes at rear
  • Adjustable neck fastening
  • Lightweight low-linting CleanTough material
  • BioClean-C CleanTough blue material and 100% polyester cuffs
  • Tested against permeation standard ASTM F739-12
  • Silicone-free
  • Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425 Module D certifications
  • Conforms to Category 3 - Personal Protective Equipment Regulation (EU) 2016/425
  • Tested against standard EN ISO 13034:2005 + A1:2009 protective clothing against liquid chemicals (Type PB [6])
  • Tested against standard EN 14325 protective clothing against chemicals
  • Tested against permeation standard ASTM F739-12
  • Processed in an NEBB certified ISO Class 4 environment
  • Tested against standards: EN 530, Abrasion resistance; EN 6530, Resistance to penetration by liquids; EN 13934-1, Tensile strength; EN 9073-4, Trapezoidal tear resistance; EN 863, Puncture resistance; and EN 13935-2, Seam strength
  • Sterilized in accordance with ISO 11137-1:2006

Specifications

Size Large
Material Polyester
Color Blue
Disposable Single-use
Closure Type Waist Ties
Sterility Sterile
Cuff Style Elastic
Resistance Test = Abrasion Resistance - Result = 10 to 100 cycles - Performance class (EN 14325) = 1; Test = Trapezoidal tear Resistance - Result MD 50.6 N - Performance class (EN 14325) = 3; Test = Trapezoidal tear Resistance - Result CD 32.3 N - Performance class (EN14325) = 2
Seam Type Ultrasonically Bonded and Taped

Three (3) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.