missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ BioClean™ BioClean-C Chemotherapy Protective Apron with Sleeves
Ansell™ BioClean™ BioClean-C Chemotherapy Protective Apron with Sleeves provides protection against a range of cytotoxic drugs.
Supplier: Ansell™ SBCASM
Description
- Ultrasonically bonded seams with protective tape
- Tie tapes at rear
- Adjustable neck fastening
- Lightweight low-linting CleanTough material
- BioClean-C CleanTough blue material and 100% polyester cuffs
- Tested against permeation standard ASTM F739-12
- Silicone-free
- Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425 Module D certifications
- Conforms to Category 3 - Personal Protective Equipment Regulation (EU) 2016/425
- Tested against standard EN ISO 13034:2005 + A1:2009 protective clothing against liquid chemicals (Type PB [6])
- Tested against standard EN 14325 protective clothing against chemicals
- Tested against permeation standard ASTM F739-12
- Processed in an NEBB certified ISO Class 4 environment
- Tested against standards: EN 530, Abrasion resistance; EN 6530, Resistance to penetration by liquids; EN 13934-1, Tensile strength; EN 9073-4, Trapezoidal tear resistance; EN 863, Puncture resistance; and EN 13935-2, Seam strength
- Sterilized in accordance with ISO 11137-1:2006
Specifications
| Medium | |
| Blue | |
| Waist Ties | |
| Elastic | |
| Ultrasonically Bonded and Taped |
| Polyester | |
| Single-use | |
| Sterile | |
| Test = Abrasion Resistance - Result = 10 to 100 cycles - Performance class (EN 14325) = 1; Test = Trapezoidal tear Resistance - Result MD 50.6 N - Performance class (EN 14325) = 3; Test = Trapezoidal tear Resistance - Result CD 32.3 N - Performance class (EN14325) = 2 |
Three (3) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.