missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom Ultrospec 60/70/80 UV/Vis Spectrophotometer 8 Position Cell Changer
Description
With a cell changer connected the software will allow the user to perform parallel kinetics measurements
- Fully automatic
- Versions for split beam (8 positions) and double beam (8 samples, 1 reference) instruments
- Fully Controlled by software, parameters stored within application methods
- Fits to standard sample compartment base plate, can be changed in seconds
- Fast operation
Specifications
Specifications
| Description | 8 Position Cell Changer |
| Type | Cell Changer |
| For Use With (Application) | Speed analysis by allowing users to automatically measure samples |
| For Use With (Equipment) | Ultrospec 60/70/80 UV/Vis Spectrophotometer |