missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific BioBox™ Plastic Storage Boxes for Cryogenic Vials
Description
- Made from polycarbonate
- Transparent lid for easy viewing of contents
- Frosted writing area for smear-resistant marking
- Printed numerical grid for easy sample identification
- Each box features two angled corners to guarantee proper alignment of the grid
- Vent holes for drainage and rapid freezing
- Fits in stainless steel freezer racks
- Plastic vial picker (#30078) is supplied with each BioBox
- Available in 25-place, 81-place and 100-place sizes and in assorted colors
Specifications
Specifications
| Anti-Rotation | Yes |
| Closure Type | Lid |
| Color | Blue |
| Material | Polycarbonate |
| Shape | Square |
| Type | Cryo Storage Box |
| Holds | 25 (1 and 2 mL CryoClear Cryogenic Vials) |
| Includes | CryoClear Vial Picker |
| Max. Temperature (Metric) | 121°C |
| Min. Temperature (Metric) | -196°C |
| Show More |