missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific Bioblock™ Polypropylene Deep Well Plates, V-bottom
All BioBlock™ Deep Well Plates are ideal for high volume, high throughput applications. These high-performance plates are chemical-resistant and are designed for automated robotic handling.
$278.85 - $808.37
Specifications
| Lid | Without Lid |
|---|---|
| Autoclavable | Autoclavable |
| Binding Type | Regular |
| Product Line | Microtiter |
| Color | Clear |
| Catalog Number | Mfr. No. | Color | Dimensions (L x W x H) | No. of Wells | Volume (Metric) Well | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Dimensions (L x W x H) | No. of Wells | Volume (Metric) Well | Price | Quantity | ||
|
01670699
|
Simport™ Scientific
T11023 |
Clear | 127.5 x 85.5 x 44 mm | 24 | 10 mL |
Case of 50 Each for $402.48
|
|
||
|
01670700
|
Simport™ Scientific
T11028 |
Clear | 127.8 x 85.5 x 63.2 mm | 24 | 15 mL |
Case of 50 Each for $808.37
|
|
||
|
01670702
|
Simport™ Scientific
T11030 |
Clear | 127.5 x 85.4 x 15.1 mm | 96 | 0.5 mL |
Case of 100 Each for $643.98
|
|
||
|
01670684
|
Simport™ Scientific
T1104V |
Clear | 127.8 x 85.5 x 33 mm | 96 | 1 mL |
Case of 50 Each for $322.00
|
|
||
|
01670707
|
Simport™ Scientific
T11042 |
Clear | 127.8 x 85.5 x 44.2 mm | 96 | 2.2 mL |
Case of 50 Each for $322.00
|
|
||
|
01670709
|
Simport™ Scientific
T11047 |
Clear | 127.5 x 85.4 x 41.7 mm | 96 | 2.3 mL |
Case of 50 Each for $322.00
|
|
||
|
01670711
|
Simport™ Scientific
T110100 |
Clear | 127.8 x 85.5 x 41.6 mm | 384 | 120 μL |
Case of 24 Each for $278.85
|
|
||
|
01670712
|
Simport™ Scientific
T110200 |
Clear | 127.8 x 85.5 x 41.6 mm | 384 | 200 μL |
Case of 24 Each for $368.33
|
|
||
|
01670710
|
Simport™ Scientific
T11049 |
Clear | 127.5 x 83.4 x 24.9 mm | 384 | 240 μL |
Case of 50 Each for $639.96
|
|
||
|
01670693
|
Simport™ Scientific
T1107 |
Clear | 127.8 x 85.5 x 41.6 mm | 384 | 400 μL |
Case of 24 Each for $409.21
|
|
||
|
01670705
|
Simport™ Scientific
T11036 |
Clear | 127.5 x 85.4 x 31.6 mm | 96 | 1.6 mL |
Case of 50 Each for $322.00
|
|
||
Description
- Footprint conforms to SBS/ANSI standards
- High chemical stability
- Free of RNase, DNase, pyrogens, and DNA
- Maximum sustainable centrifuge force up to 4000 g
- Height difference from center to angle is less than 0.4 mm
- Models are offered with 24, 48, 96, and 384 round or square-shaped wells
- Clear wells are available with your choice of U-shaped or V-shaped bottoms
- Available in a variety of working volumes; from 400 μL to 3.5 mL
Specifications
| Without Lid | |
| Regular | |
| Clear | |
| Robotics | |
| Non-sterile | |
| Yes | |
| Certified Quality |
| Autoclavable | |
| Microtiter | |
| Single-use | |
| Polypropylene | |
| Conical Bottom (V-well) | |
| Yes |