missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Tubes™ with Screw Cap 5.0 mL - Microtube

Description
BioBased (made of bio-based material) variant aids in the reduction of consumable-related carbon footprint in the lab. The bio-based tubes have identical material properties and technical specifications as our non-BioBased tubes.
- Ensures leak-free storage and protects sample integrity.
- Suited for a wide range of laboratory tasks, enhancing flexibility.
- High-quality materials for long-lasting, robust performance.
- Clear, visible graduations for quick volume assessment.
- Facilitates optimal sample recovery and efficient centrifugation.
- Available in Eppendorf Quality, PCR Clean, Sterile/Pyrogen-/DNase-/RNase-/Human and Bacterial DNA-free, and Forensic DNA Grade quality for tested purity.
- 2D Datamatrix (SafeCode) option features 2-level coding for safe sample identification.
- ECC200 error correction function enables safe code reading with up to 25% damaged codes.
Specifications
Specifications
| Certifications/Compliance | ISCC PLUS, ACT, My Green Lab Certificates, Premium USP Class 6 |
| Closure Material | HDPE |
| Color | Colorless |
| Capacity (Metric) | 5 mL |
| Material | Polypropylene |
| Includes | BioBased Microtubes |
| No. per Pack | 100/Pk. |
| Packaging | 200 Tubes (2 Bags x 100 Tubes) |
| Quantity | 200 Pk. |
| Sterility | Sterile |
| Show More |