missing translation for 'onlineSavingsMsg'
Learn More

Bio-Serv™ Rodent Nesting Sheets™ Enrichment Device, Certified

Catalog No. 14726504
Encompass
Change view
Click to view available options
Autoclavable:
Autoclavable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Autoclavable
14726504 Autoclavable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14726504 Supplier Bio-Serv™ Supplier No. BIOK3510

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Safer alternative to cotton nesting material

  • Enables natural nest building behavior
  • Lint-free sheets minimize eye irritation
  • Will not clog automated disposal systems
  • Made of 100% virgin wood pulp
  • Certified (Contaminant screened)

Specifications

Autoclavable Autoclavable
Product Type Rodent Nesting Sheet
Material Virgin Wood Pulp
For Use With (Application) Encourages natural nest building behavior
Dimensions (L x W) 4.5 x 8.5 in. (11.4 x 21.59 cm)
Length (English) 4.5 in.
Length (Metric) 11.4 cm
Width (English) 8.5 in.
Width (Metric) 21.59 cm