missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bio-Serv™ Rodent MD's™ Placebo for Rimadyl Tablets
Description
- Highly palatable, nutritionally complete, grain-based, bacon flavored tablets
- 5g scored tablet offers accurate and flexible dosing
- Easy to administer—place on cage floor for easy access
- Tablets are formulated to meet daily nutritional and medication requirements of rodents
- Less risk of dehydration compared to using medicated water
- Average dose: 5g tablet/20g of body weight (mouse), 5g tablet/20 g of body weight (rat)
- Dia. x H: 1 x 0.25 in. (2.5 x 0.6cm)
- Ingredients: Ground Corn, Banana Flakes, Dehulled Soybean Meal, Corn Gluten Meal, Ground Wheat, Corn Gluten Feed, Fish Meal, Dehydrated Alfalfa Meal, Casein, Dried Whey, Sucrose, Fructose, Dextrose, Dried Beet Pulp, Soybean Oil, Porcine Animal Fat (preserved with BHA), Dried Brewers Yeast, Mineral Mix, Vitamin Mix, Magnesium Stearate, Calcium Silicate, Bacon Flavor, DL-Methionine, Choline Chloride, Sodium Propionate, Ascorbic Acid, Kaolin
Specifications
Specifications
| Product Type | Diet Supplement |
| Calories | 3.39 |
| Components | Round Corn, Banana Flakes, Dehulled Soybean Meal, Corn Gluten Meal, Ground Wheat, Corn Gluten Feed, Fish Meal, Dehydrated Alfalfa Meal, Casein, Dried Whey, Sucrose, Fructose, Dextrose, Dried Beet Pulp, Soybean Oil, Porcine Animal Fat (preserved with BHA) |
| Flavor | Bacon |
| Particle Shape | Tablet |
| Quantity | 100 Pack |
| Species | Rodent |
| Storage Requirements | Cool dry place |