missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bio-Serv™ Rat Retreats™ Rodent Enrichment Device, Certified
Allows for sheltering and gnawing opportunities
Specifications
| Product Type | Rat Retreat |
|---|---|
| Autoclavable | Autoclavable |
| Material | Polycarbonate |
| For Use With (Application) | Allows for sheltering and gnawing opportunities |
| Dimensions (L x W x H) | 6 x 3.75 x 3.75 in. (15.2 x 9.5 x 9.5 cm) |
Description
- Flat top allows for increased floor space
- Large flat sides prevent rolling
- Made of high temperature polycarbonate
- Autoclavable
- Cagewasher safe
- Certified (Contaminant screened)
Specifications
| Rat Retreat | |
| Polycarbonate | |
| 6 x 3.75 x 3.75 in. (15.2 x 9.5 x 9.5 cm) | |
| 15.2 cm | |
| 9.5 cm | |
| 9.5 cm |
| Autoclavable | |
| Allows for sheltering and gnawing opportunities | |
| 6 in. | |
| 3.75 in. | |
| 3.75 in. |