missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bio-Serv™ Liquid Diet Feeding Tubes
Description
Requires
For use with stainless steel tube holders (Mfr. Nos. 9015 and 9016)
- Made of borosilicate glass with autoclavable screw cap
- Easy-to-read calibrations for accurate food intake
- Suitable for use with most cages
- Autoclavable
- Cagewasher safe
Specifications
Specifications
| Autoclavable | Autoclavable |
| Product Type | Liquid Diet Feeding Tube |
| Capacity (English) | 0.013 gal. |
| Capacity (Metric) | 0.05 L |
| Material | Borosilicate Glass |
| For Use With (Application) | For liquid diet feeding |
| Width (English) | 1.25 in. |
| Width (Metric) | 0.318 cm |
| Height (English) | 3.75 in. |
| Height (Metric) | 0.95 cm |