missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bio-Serv™ Bunny Blocks™ Animal Diet, Certified
Description
- Help satisfy chewing instinct while decreasing boredom
- 50gm fruit flavored, extra hard gnawing
- Hard texture promotes good dental health
- Certified (Contaminant Screened)
Certifications
Contaminant Screened
Specifications
Specifications
| Product Type | Animal Treats |
| Calories | 191.5 |
| Components | Sucrose, Dextrose, Natural and Artificial Flavors, Hydrogenated Vegetable Oil, Magnesium Stearate, Food Dye |
| Flavor | Very Berry |
| Format | Pellet |
| Packaging Quantity | 100/Box |
| Particle Shape | Block |
| Quantity | 50 g |
| Species | Rabbit |
| Storage Requirements | Cool dry place |
| Show More |