missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bio-Serv™ Bunny Blocks™ Animal Diet, Certified
A sweet treat with a hard texture to promote good dental health
Supplier: Bio-Serv™ F05274
Description
- Help satisfy chewing instinct while decreasing boredom
- 50gm fruit flavored, extra hard gnawing
- Hard texture promotes good dental health
- Certified (Contaminant Screened)
Certifications
Contaminant Screened
Specifications
| Blocks | |
| Sucrose, Dextrose, Natural and Artificial Flavors, Hydrogenated Vegetable Oil, Magnesium Stearate, Food Dye | |
| Pellet | |
| Block | |
| Rabbit | |
| 1.75 in. |
| 191.5 | |
| Sweet Apple | |
| 100/Box | |
| 50 g | |
| Cool dry place | |
| 0.445 cm |