missing translation for 'onlineSavingsMsg'
Learn More
Learn More
StatLab Bio-Optica Slide Staining Set for Histology/Cytology
Description
- Stainless steel holder for 12 and 3 plastic dishes
- Dishes hold 300 mL
- Includes slide rack/dipper
- Includes stainless steel holder and dishes with covers
- Does Not Include slide rack/dipper which may be purchased separately
Specifications
Specifications
| Product Type | Staining Rack System |
| Includes | 12 Dishes with Covers |
| Length (Metric) | 73.50 cm |
| Width (Metric) | 12.50 cm |