missing translation for 'onlineSavingsMsg'
Learn More

StatLab Bio-Optica Slide Staining Set for Histology/Cytology

Catalog No. 21060016
Change view
Click to view available options
Length (Metric):
22.50 cm
73.50 cm
Includes:
12 Dishes with Covers
3 Dishes with Covers
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Includes
21060016 22.50 cm 3 Dishes with Covers
21033254 73.50 cm 12 Dishes with Covers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21060016 Supplier StatLab Supplier No. 1020*
Only null left

Stainless steel holder for 12 and 3 plastic dishes for histology/cytology

  • Stainless steel holder for 12 and 3 plastic dishes
  • Dishes hold 300 mL
  • Includes slide rack/dipper
  • Includes stainless steel holder and dishes with covers
  • Does Not Include slide rack/dipper which may be purchased separately

Specifications

Product Type Staining Rack System
Includes 3 Dishes with Covers
Length (Metric) 22.50 cm
Width (Metric) 12.50 cm