missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Laxco™ Binocular Phase-Contrast Upright Compound Microscope
Description
- Optical System: Infinity corrected
- Head: 30° inclined, gemel trinocular head, interpupillary distance 47 to 75 mm
- Objectives: Infinity plan positive phase contrast objectives (10X, 20X, 40X, 100X)
- Eyepieces: High eye point wide field plan eyepiece PL 10X/20 mm, with adjustable diopter
- Focus: Coarse and Fine - low position coaxial focusing mechanism
- Coarse range: 25 mm, fine
- Precision: 0.002 mm, with tension adjustment and upper limit
- Condenser: N.A.1.25 LIGHT™ condenser with plug-in phase contrast and dark field accessories interface, condenser preset center
- Illumination: 3 W LED Stage : 150 x 162 mm double-layer composite mechanical moving stage, double slice clamps, moving range: 76 x 50 mm; accuracy: 0.1 mm
- Nosepiece: Reversed quadruple
Specifications
Specifications
| Camera Type | None |
| Display Type | None |
| Eyepiece | 10X/20 mm |
| Head Style | Binocular |
| Lighting Type | LED |
| Magnification Power | 4/10/40/100 Infinity Plan Ach |
| Model | LMC2P-PH1 |
| Objective Types | 10/20/40/100 Infinity Plan Ach Phase |
| Product Line | Laxco |
| Product Type | Microscope |
| Show More |