missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ BinLiners™
GREENER_CHOICE

Catalog No. 19116735
Change view
Click to view available options
Color:
Blue
Clear
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19116735 -
19116765 Clear
19166567 Clear
19166565 Blue
19116734 Clear
19116742 Clear
19263610 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19116735 Supplier Micronova™ Supplier No. BL34060GRPC

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

These FDA compliant, LDPE bags are designed for cleanroom material disposal and transfer, garment collection and equipment covers in controlled environments. Available with thicknesses ranging from 1 - 6 mil, and capacity to 60 gal. (200 L).

Micronova BinLiner Bags are made from FDA compliant, low density polyethylene and are designed for the collection and disposal of waste, garment collection, storage, protective covers for equipment and the collection and transport of parts or raw materials in cleanrooms and controlled environments.

  • Low density polyethylene liners in a range of sizes
  • Thicknesses range from 1 mil to 6 mil, and sizes from 1-gallon capacity to 60 gallons
  • The 40 x 48 inch and 40 x 60-inch liners work with the BLSSH-1624 BinLiner Stand
  • The 34 X 40-inch liners work with the BLSSH-1515 BinLiner Stand
  • Liners are produced for use in clean and controlled environments
  • Liner colors (tints) include transparent, blue, and gray
  • Good compatibility with common cleaners
  • Gusseted or Flat Sealed options available
  • Packaging:
    • Flat Packed: (B or BB suffix)
    • B: individually bagged, 5 per pack
    • BB: 5 liners double bagged
    • On a Roll: (PC suffix), one roll double bagged

Specifications

Product Type Bin Liner Bag
Capacity (English) 60 gal.
Diameter (Metric) 65 cm
Disposable Single-use
For Use With (Application) General Purpose Disposal
For Use With (Equipment) BLSSH or Other Bin Stand
Height (English) 60 in.
Length (English) 40 in.