missing translation for 'onlineSavingsMsg'
Learn More

BigEye™ Magnifier

Catalog No. S65311
Encompass
Change view
Click to view available options
Magnification:
2x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S65311 2x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S65311 Supplier Carson Optical Supplier No. HU20*

Biggest hand-held magnifier available.

  • Lightweight, 5 in. (12.7cm) oversized viewing lens
  • High-quality, crystal-clear acrylic lens
  • Magnification: 2X

Specifications

Height (Metric) 25.4 cm
Diameter (Metric) Lens 12.7 cm
Width (Metric) 13.18 cm
Weight (Metric) 184.27 g
Product Type Magnifier, Bigeye
Material Acrylic
Diameter (Englis) Lens 5 in.
For Use With (Application) For viewing insects, rocks, foliage or anything found in nature
Width (English) 5.19 in.
Height (English) 10 in.
Magnification 2x
Weight (English) 6.5 oz.
Show More Show Less