missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Raylabcon Bibulous Paper for Drying Slides
Description
Recommended for drying slides in bacteriological, pathological and biological laboratories, this absorbent paper comes in sheets measuring 5.9 × 3.9 in. (15 × 10cm). Each book of 50 sheets is neatly bound with heavy paper covers.
Specifications
Specifications
| Type | Bibulous Paper |
| Dimensions (L x W) | 5.9 x 4 in. (15 x 10 cm) |
| For Use With (Equipment) | Drying slides |
| Length (English) | 5.9 in. |
| Length (Metric) | 15 cm |
| Quantity | 50 |
| Width (English) | 4 in. |
| Width (Metric) | 10 cm |