missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bibulous Paper for Drying Slides

Catalog No. 11998
Change view
Click to view available options
Quantity:
10,800 Sheets
600 Sheets
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
11998 10,800 Sheets
12587112 600 Sheets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11998
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Highly absorbent white fiber paper recommended for drying microscope slides and other small lab glass items.

Absorbent white paper

Highly absorbent white fiber paper recommended for drying microscope slides and other small lab glass items.

  • Lint and dust free to clean without leaving streaks
  • Each sheet measures 6 x 4 in. (15 x 10 cm)
  • Each book contains 50 sheets neatly bound with heavy paper covers

Available in Pack (12 books, 600 sheets) or Case (18 packs, 10,800 sheets).

Specifications

Type Bibulous Paper
Dimensions (L x W) 6 x 4 in. (15 x 10 cm)
For Use With (Equipment) Drying slides
Length (English) 6 in.
Length (Metric) 15 cm
Quantity 10,800 Sheets
Width (English) 4 in.
Width (Metric) 10 cm