missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Bib Overall 9 oz. Khaki Indura Ultra Soft, Multi
Description
- FR fabric will not melt, drip or ignite
- FR hook and loop fly closure
- FR hook and loop calf closure for easy boot entry
- Inherently flame resistant for FR Protection that will not wash off
- Absorbs moisture
- Quick disconnect and easy to adjust
- Shoulder straps for quick entry
Specifications
Specifications
| Closure Type | Buckle |
| Color | Khaki |
| Material | Cotton, Nylon |
| Seam Type | Stitched |
| Size | Small |
| Suspender | Adjustable |
| Ankle Style | Open |
| Arc Flash Rating | 25 cal/cm² |
| Waist Style | Standard |
| Resistance | Flame |
| Show More |