missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 6780 Chemical Resistant Neoprene Gloves, Cotton Liner
Description
- For use in hot and cold environments
- Chemical resistant against acids, chemicals and caustics
- Rough grip ensures precision in wet or greasy environments
- Soft cotton liner to maintain hand temperature and absorb perspiration
- Rugged neoprene coating
- Ideal for applications involving chemicals, engineering, metallurgy, oil/gas and utilities
Specifications
Specifications
| Certifications/Compliance | 21 CFR 170-199 |
| Certifications/Compliance (Europe) | Cat III CE 2777, EN 407:X2XXXX, EN 420:2003+A1:2009 |
| Color | Black |
| Latex Free | Yes |
| Material | Neoprene |
| Size | 10 |
| EN388 Standard | EN 388:2111XP |
| EN 421 | No |
| EN ISO 374-1 | Type A |
| EN ISO 374-1 CHEMICAL LETTER CODES | AKLMPST |
| Show More |