missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ 892 Unlined Viton™ Chemical Resistant Butyl Gloves

Catalog No. 19050070E
Change view
Click to view available options
Size:
11
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19050070E 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19050070E Supplier SHOWA™ Supplier No. 89211

Chemical and acid resistant gloves are 12 in. long and provide resistance to highly corrosive acids. Butyl rubber coating is designed for handling aliphatic and aromatic hydrocarbons, such as Benzene, Toulene, and Xylene.

  • Forged with fluoroelastomer rubber
  • Butyl rubber coating
  • Hydrocarbon-resistant
  • Impermeable
  • Resistant to highly corrosive acids
  • Smooth surface grip allows for increased sensitivity and tactility

Specifications

Certifications/Compliance (Europe) Cat III CE 0299, EN 420:2003+A1:2009
Color Black
Latex Free Yes
Material Viton, Butyl
Size 11
Thickness (English) 12 mil
Thickness (Metric) 0.30 mm
EN388 Standard EN 388:1010X
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES DFL
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Rolled
Grip Design Smooth
Lining Unlined
Model 892-11
Series 892 Series
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less