missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Unlined 13 in. Chemical Resistance Nitrile Gloves, 11 mil
Description
Wear SHOWA™ Industrial Unlined Nitrile Green Gloves for applications in manufacturing, chemical processing, Petrochemicals, food processing, aerospace, automobile degreasing, automotive assembly, painting applications and more.
- Unsupported, unlined 100% nitrile
- Bisque grip finish makes wet work easier and safer
- 13 in. length
- Resistance against a broad range of solvents, oils, animal fats and other chemicals
- Mechanical resistance
- Ergonomic design maximizes comfort
- Ideal applications include chemical spray and treatment, coating preparation, laboratory, painting, washing and cleaning
Specifications
Specifications
| Certifications/Compliance | FDA |
| Certifications/Compliance (Europe) | CE Cat III |
| Chlorinated | No |
| Color | Green |
| Latex Free | Yes |
| Material | Nitrile |
| Size | Medium |
| Thickness (English) | 11 mil |
| Thickness (Metric) | 0.27 mm |
| EN388 Standard | EN 388:2016 2001X |
| Show More |