missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Nitri-Solve™ 730 Flock-Lined Chemical Resistant Nitrile Gloves
Made from a nitrile compound, the SHOWA™ 730 unsupported gauntlets are lightweight, flock-lined and resistant to a range of solvents, animal fats and other chemicals.
Supplier: SHOWA™ 73010
Description
- Nitrile formulation
- Flock-lined for enhanced comfort
- Protects hands from oils, hydrocarbons, grease and abrasion
- Bisque finish allows secure handling in wet and dry conditions
- Designed for easy movement and continuous wear
- Wrist well protected
- Embossed with the size for ease of pairing after laundering
- 15 mil thick, 13 in. length
- Suitable for agricultural, automotive, chemical, contract cleaning, municipal, oil and gas
- Unlined version available: Fisher part #'s 11-395-30A-E (sizes 7-11)
Specifications
| ANSI 4 | |
| CE Cat III, EN 420: 2003+A1:2009, EN 374-2:2003 | |
| Green | |
| Nitrile | |
| 15 mil | |
| EN 388:2016 2001X | |
| JKLOPT | |
| Manufacturing, food processing, hazmat splash protection, laboratories, janitorial, paint applications, fuel handling and refineries | |
| Bisque | |
| Lined | |
| SHOWA™ 730 | |
| 33 cm |
| 21 CFR 170-199 | |
| No | |
| Yes | |
| 10 | |
| 0.38 mm | |
| No | |
| Bacteria, Fungi only | |
| Straight | |
| Cotton Flock | |
| 730-10 | |
| 13 in. |