missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ Nitri-Solve™ 730 Flock-Lined Chemical Resistant Nitrile Gloves

Made from a nitrile compound, the SHOWA™ 730 unsupported gauntlets are lightweight, flock-lined and resistant to a range of solvents, animal fats and other chemicals.

Supplier:  SHOWA™ 73007

 View more versions of this product

Catalog No. 11-395-33A



Only null left
Explore available promotions

Description

Description

  • Nitrile formulation
  • Flock-lined for enhanced comfort
  • Protects hands from oils, hydrocarbons, grease and abrasion
  • Bisque finish allows secure handling in wet and dry conditions
  • Designed for easy movement and continuous wear
  • Wrist well protected
  • Embossed with the size for ease of pairing after laundering
  • 15 mil thick, 13 in. length
  • Suitable for agricultural, automotive, chemical, contract cleaning, municipal, oil and gas
  • Unlined version available: Fisher part #'s 11-395-30A-E (sizes 7-11)
Specifications

Specifications

ANSI 4
CE Cat III, EN 420: 2003+A1:2009, EN 374-2:2003
Green
Nitrile
15 mil
EN 388:2016 2001X
JKLOPT
Manufacturing, food processing, hazmat splash protection, laboratories, janitorial, paint applications, fuel handling and refineries
Bisque
Lined
SHOWA™ 730
33 cm
21 CFR 170-199
No
Yes
7
0.38 mm
No
Bacteria, Fungi only
Straight
Cotton Flock
730-07
13 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions