missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ CHM Neoprene/Natural Rubber Chemical Resistant Gloves

Self-flushing, tractor-tread grip pattern improves gripping effectiveness by encouraging fluid run-off

$3.07 - $3.57

Specifications

Certifications/Compliance (Europe) Cat III CE 2777, EN 420:2003+A1:2009
Color Black, Blue
Latex Free No
Material Neoprene, Latex
Powdered Powder Free
View More Specs

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Products 4
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
11-394-114A
View Documents
SHOWA™
CHMS07
Small
Pair for $3.57
Case of 144 Pair for $426.24
Only null left
 
11-394-114B
View Documents
SHOWA™
CHMM08
Medium
Pair for $3.44
Case of 144 Pair for $410.40
Only null left
 
11-394-114C
View Documents
SHOWA™
CHML09
Large
Pair for $3.07
Case of 144 Pair for $367.20
Only null left
 
11-394-114D
View Documents
SHOWA™
CHMXL10
X-Large
Pair for $3.23
Case of 144 Pair for $385.92
Only null left
 
Description

Description

Neoprene-over-natural-rubber construction provides resistance to a broad range of chemicals, including acids, alcohols, oils, grease, caustics, salts, ketones, detergents, petroleum-based solvents and animal fats. Appropriate for use in chemical plants, automotive and battery manufacturing, pesticide manufacturing, and plant maintenance

  • Flexible and tactile-sensitive for easy donning and doffing
  • Offer good resistance to abrasion, tear, and puncture
  • Black-over-blue wear-indicator construction provides additional safety
  • 100% cotton flock lining enhances worker comfort
  • Length: 12 in. (30.5 cm)
  • Thickness: 26 mil

Specifications

Specifications

Cat III CE 2777, EN 420:2003+A1:2009
No
Powder Free
0.66 mm
Type A
Bacteria, Fungi only
Straight
Cotton Flock
CHM Series
30.5 cm
Black, Blue
Neoprene, Latex
26 mil
EN 388:2021X
AKLMNT
Mechanical, painting, chemical spray and treatment, coating preparation, assembly, washing and cleaning
Embossed
Lined
12 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'