missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 874 Series Chemical Resistant Butyl Gloves
Description
- Butyl rubber
- High permeation resistance to gases and water vapors
- Unlined, rolled cuff
- Available in smooth or rough grip
- Unsupported
- Thin construction for better dexterity
Specifications
Specifications
| Certifications/Compliance | EN 388 |
| Certifications/Compliance (Europe) | Cat III, CE 0299 |
| Color | Black |
| Latex Free | Yes |
| Material | Butyl |
| Size | 7 |
| Thickness (English) | 14 mil |
| Thickness (Metric) | 0.35 mm |
| EN388 Standard | EN 388:0010X |
| EN ISO 374-1 | Type B |
| Show More |