missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ Super Polx™ 1200 Wipers
For ISO Class 4 (Class 10) applications
Supplier: Berkshire™ S1200121214
Description
- Knitted with the highest quality 100% continuous-filament polyester
- Works well with IPA, acetone, and other solvents
- Chemical resistant with low ion generation
- Durable for abrasive wiping
- soft hand and edge for sensitive surfaces
- Laundered and packaged in an ISO Class 4 (Class 10) cleanroom environment
Order Info
Basis weight: 145g/m2.
† Bulk packaging.
Specifications
| Cleanroom Wipe | |
| 30.48 cm | |
| 30.48 cm | |
| IPA, Acetone and other solvents | |
| RoHS 2002/05, REACH | |
| 12 x 12 in. | |
| 75 (Bulk) |
| 12 in. | |
| 12 in. | |
| Polyester Knit | |
| 151 | |
| Knife cut | |
| CD and DVD manufacturing operations | |
| Non-sterile |