missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ Super Polx™ 1200 Wipers
For ISO Class 4 (Class 10) applications
Supplier: Berkshire™ S120009098
Description
- Knitted with the highest quality 100% continuous-filament polyester
- Works well with IPA, acetone, and other solvents
- Chemical resistant with low ion generation
- Durable for abrasive wiping
- soft hand and edge for sensitive surfaces
- Laundered and packaged in an ISO Class 4 (Class 10) cleanroom environment
Order Info
Basis weight: 145g/m2.
† Bulk packaging.
Specifications
| Cleanroom Wipe | |
| 22.86 cm | |
| 22.86 cm | |
| Alcohol isopropylique (IPA), Acetone | |
| RoHS 2002/05, REACH | |
| 9 x 9 in. (22.86 x 22.86 cm) | |
| 150/Pk. |
| 9 in. | |
| 9 in. | |
| Polyester Knit | |
| 151 | |
| Knife cut | |
| CD and DVD manufacturing operations | |
| Non-sterile |