missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ Pro-Wipe™ AP Industrial Wipe
Description
- Tough enough to be a rag replacement and clean enough to be used in a controlled manufacturing environment.
- Durable and low-linting.
- All purpose industrial rayon/polyester nonwoven wiper.
- Key Attributes
- 50% Rayon 50% Polyester
- No binders or other chemical additives
- Smooth and soft with high strength and durability
- Highly absorbent
- Benefits
- Chemically compatible with com-mon cleaning and disinfecting solutions
- Low linting and abrasion resistant
- Autoclavable
- Absorbs water and oil based solutions
- Applications
- Spill pick up
- General cleaning of manufacturing equipment and bench top surfaces
- Cleaning of lab equipment
- Surface prep
Specifications
Specifications
| Product Type | Industrial Wipe |
| Length (English) | 12 in. |
| Length (Metric) | 30.4 cm |
| Width (English) | 12 in. |
| Width (Metric) | 30.4 cm |
| Material | Polyester, Rayon |
| Absorbancy | 700% |
| Autoclavable | Autoclavable |
| Basis Weight | 62.9 |
| Certifications/Compliance | RoHS |
| Show More |