missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ Pro-Wipe™ 880 Nonwoven Wipe
Description
- Made from 100% polypropylene nonwoven
- Multiple layers of polypropylene thermally bonded in a quilted construction
- High loft and soft texture
- Engineered for compatibility with acid solvents
- Extremely durable and pure with very low particle and fiber generation
- Chemically compatible with common cleaning and disinfecting solutions
- Autoclavable
- Designed for use in ISO Class 5 and higher cleanroom environments
- Absorbent low particle and fiber work surface material
- Ideal for equipment cleaning and spill pick up
- Designed for removal of etchants, acids, and other chemical spills
- Excellent for cleaning scratch sensitive surfaces
- Ideal for tray lining and other lab applications
- General wiping in component prep, compounding and wash areas
- Excellent for general wiping and cleaning in biomedical environments
- Excellent for use in capsule cleaning applications
- FDA 21 CFR - Food contact compliant
Order Info
Basis weight: 71.4g/m2.
Specifications
Specifications
| Product Type | Cleanroom Wiper |
| Length (English) | 12 in. |
| Length (Metric) | 30 cm |
| Width (English) | 12 in. |
| Width (Metric) | 30 cm |
| Material | Polypropylene |
| Compatibility | Chemically compatible with common cleaning and disinfecting solutions |
| Absorbancy | 335 mL/m² |
| Autoclavable | Autoclavable |
| Basis Weight | 71.4 |
| Show More |