missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ MicroSeal™ 1200 Wipers

Catalog No. 19046159
Change view
Click to view available options
Dimensions (L x W):
4 x 4 in. (10.16 x 10.16 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19046159 4 x 4 in. (10.16 x 10.16 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19046159 Supplier Berkshire™ Supplier No. MS1200.0404B.10

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For ISO Class 3 (Class 1) applications

All-purpose wipers for use in spill control, equipment cleaning, and general cleanup.

  • Made of ultrasonically sealed edge 100% continuous filament polyester knit
  • Works well with IPA, acetone, and other solvents
  • Laundered and packed in an ISO 4 (Class 10) cleanroom
  • Critically low particle and fiber generation

† Bulk packed.

Specifications

Product Type Cleanroom Wipe
Length (English) 4 in.
Length (Metric) 10 cm
Width (English) 4 in.
Width (Metric) 10 cm
Material Polyester Knit
Compatibility IPA, Acetone and other solvents
Edges Sealed
Dimensions (L x W) 4 x 4 in. (10.16 x 10.16 cm)
For Use With (Application) For use in ISO Class 3, spill control, equipment cleaning and general cleanup
For Use With (Equipment) Photolithography Process areas, flat panel, optics, and chamber cleans
Show More Show Less