missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ Large Closed-Cell Foam Lab-Tips™ Swabs

Catalog No. 19041369
Change view
Click to view available options
Length (Metric):
127 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
19041369 127 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19041369 Supplier Berkshire™ Supplier No. LTC125.5

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The LTC125 large rectangular swab is an excellent general purpose swab

  • Polyurethane foam over rigid paddle
  • Closed cell structure
  • Thermally bonded head 
  • Laundered and packaged in Class 10 {ISO Class 4} cleanroom
  • Good chemical resistance
  • Excellent strength
  • Free from Silicone, amides and DOP 

Specifications

Certifications/Compliance RoHS 2002/05
Diameter (English) Handle 0.21 in.
Length (English) 5 in.
For Use With (Application) Cleaning of sensitive equipment, applying lubricants and other liquids, removing excess materials, scrubbing applications
Product Type Swab
Diameter (Metric) Handle 5.5 mm
Length (Metric) 127 mm
Length (English) Handle 0.98 in.
Length (Metric) Handle 2.5 mm
Material Foam
Thickness (Metric) 8 mm
Length (English) Tip 0.98 in.
Length (Metric) Tip 2.5 mm
Width (Metric) Tip 3.5 mm
Width (English) Tip 0.44 in.
Adhesive Type Non-contaminating
Handle Material Polypropylene
Tip Style Closed Cell Polyurethane Foam
Tip Material Polyurethane Foam
Show More Show Less